Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 1/2 in MNPT, Gray
Mfr # PFP2336WBW
Zoro # G1198590
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2 in NPT
- For Use With Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
- Includes Restrictor Screw
- Range 0 to 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFP2336WBW
- Zoro # G1198590
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 6.338 in |
Process Connection Size | 1/2 in |
Nominal Dial Size | 6 in |
Case Depth | 1.858 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215216)
- JOHN ERNST Liquid Level Sight Gauge Steel Threaded 1/2In Flow Indicator (480-R19)
- NU-DI Male .060 Gray Probe For Flex Probe Kit (300-08030)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 12 psi (555A-12.0)
- WINTERS Compound Gauge, -30 to 0 to 60 psi, 1/4 in MNPT, Black (P3S6003)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PFQ762-DRY)
- WINTERS Qual Ss/Ss Gauge 4" 1/4 Lm 0-60 psi/Kpa (PFQ770)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Steel, Black (PEM290LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (PEM1422)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L30#)
- Winters Pressure Gauges