Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 55 in wc, 1/4 in MNPT, Black
Mfr # PLP302
Zoro # G1937282
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
- Gauge Application For Natural Gas & Other Gases
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PLP302
- Zoro # G1937282
- UPC # 628311203172
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 2.625 in |
Case Depth | 1.9 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Description
Pressure Gauge, Low Pressure, 2-1/2 In., Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Brass, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 55, In. H2O, Gauge Secondary Range Units gpm, Gauge Secondary Range Values 0 to 70,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5/1, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 10/5, Gauge Case Color Black, Calibration Certificate Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Back Conn (20-110-60-psi/bar)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4", LM, SS, LF (PRO-301L-404U-01)
- KLEIN TOOLS FUSE 10X38 10A 1000V-MM600/700 (69034)
- PROSKIT Smart Non, Contact Voltage Tester (NT-309)
- WINTERS Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black (PLP300)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP304)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ804LF)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-160 psi/Kpa (PFQ712)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PPC5087-G-SG.)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.L)
- Winters Pressure Gauges