Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver
Mfr # PFQ1213
Zoro # G1937474
original price:
$23.09
9% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-2.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ1213
- Zoro # G1937474
- UPC # 628311254211
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Case Depth | 0.965 in |
Case Diameter | 1.811 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (2059T-2.5x50B)
- EATON AEROQUIP Thread Identification Kit (FT1341)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Accuracy: +/-1% (1NFW9)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PFQ1212)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PFQ1211)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1438LF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 200 psi/Kpa (PFQ123)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi (PFQ808R1)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Back (PEM1436)
- PIC GAUGES Gauge, 4", 0/600psi, 1/2"LM, SS (PRO-301D-402K-01)
- Winters Pressure Gauges