Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver
Mfr # PFQ2473
Zoro # G1604791
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Corrosion-Resistant Case
- Range 0 to 5000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ2473
- Zoro # G1604791
- UPC # 628311254938
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 2.047 in |
Case Depth | 1.142 in |
Nominal Dial Size | 2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch 007-022 In (1823-00)
- DIGI-SENSE Mini Vane Anemometer with NIST-Traceable (20250-23)
- ASHCROFT Pressure Gauge (501008S02B100#)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 1 Day, PK100 (PW 00213883 24H)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013-MAXI45)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PCC606C)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Gray (P1S420)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- DURO Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (6.2020913E7)
- Winters Pressure Gauges