Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black
Mfr # PEM292
Zoro # G1615325
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-3-2-3%
- Gauge Primary Range Values 0 to 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM292
- Zoro # G1615325
- UPC # 628311200768
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Depth | 1.102 in |
Case Diameter | 2.488 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-2000)
- EVER-SAFE Liquid In Glass Thermometer, -10 to 260C (ACC2603BLSSC)
- PIC GAUGES Thermowell, 12", 316SS, 1/2" x 3/4"NPT, Step (TW-SS12-23S2)
- SCS Dual Combination Tester, 12VDC (770758)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (PEM290)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (PEM291)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PEM202)
- WINTERS Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/2 Lm (PFP659)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ808LF)
- WINTERS Qual. Ss/Br Gauge 1.5 1/8 Cb 100 psi/Kpa (PFQ1124)
- KENSUN Kensun Kensun-EHRComp-A58A AC & DC Rapid Performance Air Compressor Tire Inflator with Digital Display - 30 litre Per min (Kensun-EHRComp-A58A)
- Winters Pressure Gauges