Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ817LF
Zoro # G9756327
original price:
$22.95
14% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ817LF
- Zoro # G9756327
- UPC # 628311266153
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 67 1/10 mm |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 33 mm |
Description
Gauge,Pressure,2-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2012-200W)
- TAYLOR Remote Sensor for 1736 (1739)
- FLUKE Digital Oscilloscope (FLUKE-190-062-III)
- FLUKE Dry Well Calibrator, 1/16-1/4 In Hole (9100S-A-156)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ800LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ802LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (P3S6016)
- WINTERS Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Silver (PSQ15804)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ2492-DRY-2FF)
- PRO 2 in Dial, 0/300 PSI & Bar, 1/4 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-204H-01)
- Winters Pressure Gauges