Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ715LF
Zoro # G9756406
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ715LF
- Zoro # G9756406
- UPC # 628311266658
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Case Diameter | 3 917/1000 in |
Case Depth | 1.173 in |
Description
Gauge,Pressure,4in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0267)
- POMONA ELECTRONICS Test Leads, 48 In. L, 1000VAC, Black/Red, PR (5519A)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L100#)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ710LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ716LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ724LF)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBW)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT (P3S6017)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4FLV7)
- Winters Pressure Gauges