Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black
Mfr # PEM1414
Zoro # G1605071
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application General-Purpose Case
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1414
- Zoro # G1605071
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.079 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2.07 in |
Description
Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Wristrap, Adjustable, w/ 12 Ft Cord (09069)
- HOLLAND BAR STOOL CO Louisiana State University Indoor/Outdoor LED Thermometer (ODThrm14BK-08LaStUn)
- PIC GAUGES Gauge, 2-1/2", 0-4000psi, SAE4, 7/16-2Thread (201L-25XQ-SAE4)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RCP-105C)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT322LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in (PETW213)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3935R1)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM221LF)
- WINTERS Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/2 Lm (PFP659)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Plastic, Black (4EFC4)
- Winters Pressure Gauges