Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 35 in wc, 1/4 in MNPT, Black
Mfr # PLT35
Zoro # G1936600
original price:
$73.69
10% off
new price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in Hose Barb
- For Use With Media Compatible with Bronze
- Includes Gear Clamp
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PLT35
- Zoro # G1936600
- UPC # 628311203714
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in Hose Barb |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Gas Test Gauge, 4 In, Connection Size 3/4 In NPT, Connection Location Stem Mount Lower, Accuracy (%) 1%, Case Material Steel, Display 4 In (100mm) White Aluminum With Black And Blue Markings, Display Units PSI or Hg, Resolution 1/10th PSI or 1/2 In Hg, Operating Temp. Range (F) (-4F) to 160F, Series 40 KB, Includes Hex Body And Schrader Air Valve, Manufacturers Warranty Length 1 Year, Range 6 PSI-12 In Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Tools Pool Thermometer 10 in. L (20-208)
- SHIMPO Extension Shaft, 3 1/2In (EXT-SHAFT)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL600)
- FLUKE Test Pump Kit, Hydraulic, 0 To 10K PSI (FLUKE-700HTPK)
- WINTERS St/St. Syphons, Straight, 1/4"X1/4" (SSP535)
- WINTERS Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (PFE3932R1)
- WINTERS Pressure Gauge, 0 to 35 ft H2O, 1/4 in MNPT, Black (PAL6083ALT-STAT)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ126-DRY)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- NOSHOK Vacuum Gauge, 4" 304SS Case, Copper Alloy Internals, 30 vac, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (40-911-30-vac-SSFF)
- Winters Pressure Gauges