Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver
Mfr # PRL038
Zoro # G1605053
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Range 0 to 3000 psi
- Accuracy +/-2.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PRL038
- Zoro # G1605053
- UPC # 628311278057
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Nominal Dial Size | 1 1/2 in |
Case Diameter | 1.653 in |
Process Connection Size | 1/8 in |
Case Depth | 1 in |
Manufacturer Warranty Length | 5 yr |
Description
Pressure Gauge,1-1/2" Dial Size,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279AS04L30#)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 250VAC (HBLT2321)
- ZORO SELECT Banana Plug, 1500VAC, Black (5TWY6)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (P3S6016)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM198LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3933R1)
- WINTERS Mini Ball Valve, 1.53 in., T-Handle (SMV533LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ716LF)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Rem Bezel (212D-254M)
- Winters Pressure Gauges