Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver
Mfr # PFQ1212
Zoro # G1604651
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-2.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ1212
- Zoro # G1604651
- UPC # 628311254204
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 1.811 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 1 1/2 in |
Case Depth | 0.965 in |
Process Connection Size | 1/8 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 1 In H2O (2001AV)
- TAYLOR 7.5 In. Easy-To-Read Indoor & Outdoor Thermometer (5153)
- DWYER INSTRUMENTS Pressure Transmitter, 0 psi to 100 psi, 36 in Lead, 4 to 20mA DC, Cable & Wire Leads, 1/4 in MNPT (628-10-GH-P1-E1-S1)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L15#)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PFQ1211)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PFQ1213)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ710LF)
- WINTERS Filled Ss/Ss Gauge 4" 200 psi/Kpa 1/2 Lm (PFP661)
- WINTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver (PSQ15803)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, SS (PRO-302D-158P-01)
- Winters Pressure Gauges