Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black
Mfr # PEM291
Zoro # G1604819
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-3-2-3%
- Gauge Primary Range Values 0 to 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM291
- Zoro # G1604819
- UPC # 628311200751
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.102 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.488 in |
Description
Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Leak Detector, Refrigerant, 6V (LD-3000)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 160#)
- EXTECH Wireless Weather Station, 0 to 111.8 mph (WTH600-KIT)
- UEI TEST INSTRUMENTS Water Trap Drain Plug, PK10 (CM11667/2PACK)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PEM202)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (PEM292)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (PEM290)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 60 psi/Kpa (PFQ164)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 200 psi/Kpa (PFQ123)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Silver (PRO-302D-158K-01)
- Winters Pressure Gauges