Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM198LF
Zoro # G9756591
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PEM198LF
- Zoro # G9756591
- UPC # 628311202311
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.992" |
Diameter | 2.190" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 1/8 in |
Nominal Dial Size | 2 in |
Case Diameter | 2 19/100 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.161 in |
Description
Gauge,Pressure,2in.,0 to 15 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 1 In WC (DM-2004-LCD)
- SPEEDRITE Speedrite - Digital Fault Finder (ST100)
- REED INSTRUMENTS Digital Stopwatch with NIST Calibration Certificate (SW600-NIST)
- KLEIN TOOLS Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps (CL600)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM206LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1532-DRY)
- WINTERS Economy 2" 0-200 psi/Kpa 1/8" Npt Btm (PEM209)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT (PFQ2201)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.B)
- Winters Pressure Gauges