Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1323LF
Zoro # G9756975
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1323LF
- Zoro # G9756975
- UPC # 628311202151
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.30" |
Diameter | 1.653" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Case Depth | 1 in |
Case Diameter | 1 653/1000 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Description
Gauge,Pressure,1-1/2in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color (LA243773)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Plastic, Black (4FLR4)
- KIPP Oil Level Gauge Form:B With Thermometer 107X31X24, 5, L1=76, D1=M10, Steel (K0444.207610)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi (120-AA-00-OO-5P)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1321LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1320LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 160 psi/Kpa (PFP925)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- WINTERS Pressure Gauge, 0 to 6 psi, 1/4 in MNPT, Black (PGTK314CM.)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1500 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-911-1500-psi/kPa)
- Winters Pressure Gauges