Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver
Mfr # PFQ2440-DRY-2FF
Zoro # G1605202
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-2.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ2440-DRY-2FF
- Zoro # G1605202
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Case Depth | 0.92 in |
Process Connection Size | 1/8 in |
Case Diameter | 2.035 in |
Nominal Dial Size | 2 in |
Flange Diameter | 2 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4PRT5)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts (FLUKE-114)
- BACHARACH Nitric Oxide Sensor, Not Calibrated (0024-0881)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Silver (PFQ2437-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Silver (PFQ2438-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ2436-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (PFE3932R1)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM1407LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-100psi (GC225)
- Winters Pressure Gauges