Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver
Mfr # PFQ1207
Zoro # G1604563
original price:
$23.15
10% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-2.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFQ1207
- Zoro # G1604563
- UPC # 628311254150
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.18 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 1 1/2 in |
Case Diameter | 4.92 in |
Process Connection Size | 1/8 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Contact Wheel - 3X2 (5044610)
- BOTRON CO Portable Touch Plate Wrist Strap Tester (B8202)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-1B042)
- RED LION CONTROLS Digital Panel Meters, LCD, PAX2D (PAX2D000)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1206)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ1203)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBW)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (P9U901406UC)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in (PETW213)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PPC5081-G-SG.)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-300-5000-psi)
- Winters Pressure Gauges