Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black
Mfr # P9U901427UC
Zoro # G1605342
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application U-Clamp
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P9U901427UC
- Zoro # G1605342
- UPC # 628311209174
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
For Panel Cut-Out Size | 2.11 in |
Process Connection Size | 1/8 in |
Nominal Dial Size | 2 in |
Case Diameter | 2.271 in |
Case Depth | 1.145 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI 600A Dual Display TRMS-Clamp w/ Temp/Capacitance/ATTPC4 (DL579COMBO)
- EXTECH Anemometer, 40 to 3346 fpm (407119)
- DONALDSON Inlet Hood, Plastic, H000469 (H000469)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (P9U901402UC)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (P9U901404UC)
- WINTERS Economy 2" 0-30" Vac/Kpa 1/8" Npt Btm (PEM195)
- WINTERS Economy 2" 0-60 psi/Kpa 1/8" Npt Back (PEM1404)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ907-DRY-25FF)
- PIC GAUGES Air Gauge, 1.5", 0/60psi, 1/8"Mount (104D-158D)
- Winters Pressure Gauges