Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM226LF
Zoro # G6079936
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM226LF
- Zoro # G6079936
- UPC # 628311202793
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 4.90" |
Diameter | 3.941" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 4 in |
Case Diameter | 3 941/1000 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Depth | 1.46 in |
Details
Description
Gauge,Pressure,4 in.,0 to 300 psi,Connection Size 1/4 in. NPT,Connection Location Bottom,Accuracy +/-3-2-3 Percent,Case Material Steel,Case Color Black,Socket Material Brass,Tube Material Lead Free Phosphor Bronze,Lens Material Glass,Ring Material Chrome Plated Steel,Operating Temp. Range -40 Degrees to 150 Degrees F,Characteristics Lead Free Wetted Parts, Friction Bezel Ring, Black Steel Case, CRN Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Simmons 1306 Pressure Gauge, MPT, 2 in Dial, Steel Gauge Case (1306)
- CONTROL CO Traceable Memory Humidity/Temperature Me (4096)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB3)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L15#)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM221LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM223LF)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (PEM1414)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 2000Psi/Kpa (PFQ910)
- PIC GAUGES Gauge, 2.5"0/10,000psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254U)
- Winters Pressure Gauges