Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver
Mfr # PFQ907-DRY-25FF
Zoro # G1605351
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ907-DRY-25FF
- Zoro # G1605351
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 2.445 in |
Flange Diameter | 2.5 in |
Bolt Circle Diameter | 2.898 in |
Case Depth | 0.772 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 60" x 36", Black (FM66036BK)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- EXTECH Mini Thermo Anemometer, With Compass (45168CP)
- SSI Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (MG1-30/0-A-9V-R)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ908-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ906-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ905-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PCT331)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1420LF)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FME7)
- Winters Pressure Gauges