Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver
Mfr # PFP714-DRY-45BF-MAXI45
Zoro # G1603979
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Includes Restrictor Screw
- Range 0 to 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFP714-DRY-45BF-MAXI45
- Zoro # G1603979
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.4 in |
Flange Diameter | 4.5 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 4.76 in |
Process Connection Size | 1/4 in |
Case Depth | 2.15 in |
Manufacturer Warranty Length | 5 yr |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Infrared Thermometer with GFCI Receptacle Tester (IR1KIT)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C489)
- EXTECH Light Meter With Nist, Lt300 (LT300-NIST)
- ZORO SELECT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black (18C784)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1532-DRY)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ712LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ1269-DRY)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PFQ1211)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- Winters Pressure Gauges