Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Gray
Mfr # P1S426
Zoro # G1604554
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Range 0 to 300 psi
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P1S426
- Zoro # G1604554
- UPC # 628311255577
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 5.076 in |
Case Depth | 1.275 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O (2000-0AV)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404R)
- DESCO Wrist Strap Tester (19240)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0267)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM215LF)
- WINTERS Contractor 4.5" 0-30 psi/Kpa 1/4" Btm (PCT321)
- WINTERS Pressure Gauge, 0 to 200 in wc, 1/4 in MNPT, Black (PLP303)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Silver (PFQ2437-DRY-2FF)
- WINTERS Qual. Ss/Br Gauge 1.5 1/8 Cb 30 psi/Kpa (PFQ1122)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 15 psi (PFP821R1)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-900-30-psi/kPa)
- Winters Pressure Gauges