Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black
Mfr # PPC5087-SG.
Zoro # G6756208
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Range 0 to 300 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PPC5087-SG.
- Zoro # G6756208
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Bolt Circle Diameter | 5.39 in |
Case Depth | 3.4 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.835 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- LASCAR Dual Channel Thermocouple, 1.41" D, 3.22"H (EL-WIFI-DTC)
- DESCO Elastic Omega Wrist Strap, w/6f Coil Cord (04563)
- TRIPLETT Laser IR Thermometer 12:1 (IRT220)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PPC5084-G-SG.)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (PEM1401-CD)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP345)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (P9U901402UC)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L60#)
- Winters Pressure Gauges