Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black
Mfr # P9U901442UC
Zoro # G1604609
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application U-Clamp
- Range 0 to 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P9U901442UC
- Zoro # G1604609
- UPC # 628311209372
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Depth | 1.2 in |
Case Diameter | 2.834 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
For Panel Cut-Out Size | 2.66 in |
Nominal Dial Size | 2 1/2 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.66 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dry Dampening Feature Flutterless Pointer with Dampened Movement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1103)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- AUTONICS Tach / Speed / Pulse Meters 36X72mm (MP5Y-4N)
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (00708-00)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi (PFP861)
- WINTERS Tridicator2.5 0/75 psi/Kpa 70/320 F/C, Cb (TTD404)
- WINTERS Vacuum Gauge, -30 to 0 1/4 in MNPT, Gray (PFP640WBG)
- WINTERS Gas Test Gauge 0/15 psi (PETG201)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P9U901438UC)
- WINTERS Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black (PLP300)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL100)
- Winters Pressure Gauges