Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black
Mfr # P9S901461
Zoro # G1605044
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application General-Purpose Case
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # P9S901461
- Zoro # G1605044
- UPC # 628311216011
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.323 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 3.819 in |
Nominal Dial Size | 3 1/2 in |
Description
Process Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Dial Thermometer, -40 to 120 deg. F Range (6091N)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-30 psi/Kpa (PFQ802)
- DWYER INSTRUMENTS Differential Pressure Gage Range 30-0-30 (2300-60PA)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 300 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-300-psi)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-300 psi/F (PAM1751)
- WINTERS Contractor 4.5" 0-200 psi/Kpa 1/4" Btm (PCT325)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (PEM1401-CD)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Economy 2" 0-30 psi/Kpa 1/4" Npt Back (PEM1403)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P3S6075)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- Winters Pressure Gauges