Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 1/4 in MNPT, Black
Mfr # PPC5047R1WBYG
Zoro # G6620603
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
- Gauge Application Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
- Includes Micrometer Adjustable Pointer, Reflective Fluorescent Yellow-Green Dial, Solid Front Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PPC5047R1WBYG
- Zoro # G6620603
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5.835" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 5.835 in |
Bolt Circle Diameter | 5.39 in |
Case Depth | 3.4 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective Fluorescent Yellow-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/100 psi, 1/8" CBM (102D-208E)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL300)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 In H2O (2005)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-400Psi/Kpa (PFQ817)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi (PFQ808R1)
- WINTERS St/St. Syphons, Straight, 1/4"X1/4" (SSP535)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ2491-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ713LF)
- ASHCROFT Digital Pressure Gauge with Transmitter, 0 to 600 psi, 1/4 in MNPT, Metal (302174SD02LXBLBK600#)
- Winters Pressure Gauges