Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1300LF
Zoro # G9757027
original price:
$15.29
5% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1300LF
- Zoro # G9757027
- UPC # 628311202106
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.30" |
Diameter | 1.653" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 1 653/1000 in |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Case Depth | 1 in |
Description
Gauge,Pressure,1-1/2in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 24" x 36" (WC2436B)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- EXTECH Anemometer with IR Temp, 80 to 5900 fpm (AN200)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"LM (LP1-SS-254-10PSI)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM1323LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1299LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PFQ1531-DRY)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ803LF)
- SPEEDAIRE Pressure Gauge. For 787U82., Speedaire (F5013700710)
- Winters Pressure Gauges