Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ709LF
Zoro # G9756467
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ709LF
- Zoro # G9756467
- UPC # 628311266597
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.173 in |
Case Diameter | 3 917/1000 in |
Description
Gauge,Pressure,4in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco -40/+392°F Pocket Digital Thermometer (ST09)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Black, PK10 (3925-0-G/10P)
- WINTERS Threaded Thermowell, Straight (TBR35100-2-ST)
- BACHARACH Probe Assembly, 1 ft. L (0024-3231)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ710LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ716LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ724LF)
- WINTERS Ecomony 2.5" 0-200 psi/Kpa 1/4" Npt Btm (PEM216)
- WINTERS Syphon, 40 Welded Steel (SSP525)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 300 psi/Kpa (PFQ124)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU3)
- Winters Pressure Gauges