Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver
Mfr # PFQ902-DRY-25FF
Zoro # G1605403
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFQ902-DRY-25FF
- Zoro # G1605403
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 0.772 in |
Process Connection Size | 1/4 in |
Flange Diameter | 2.5 in |
Case Diameter | 2.445 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Bolt Circle Diameter | 2.898 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Circuit Breaker Finder with GFCI Outlet Tester (ET310)
- PCE INSTRUMENTS Voltmeter with Bluetooth (PCE-PCM 3)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Cb 0-160 psi/Kpa (PFQ742)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ908-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ905-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ901-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ772-DRY)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 2000Psi/Kpa (PFQ810)
- WINTERS Pressure Gauge, 0 to 200 in wc, 1/4 in MNPT, Black (PLP303)
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 020 Wc (A3020)
- Winters Pressure Gauges