Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver
Mfr # PFQ769-DRY
Zoro # G1604895
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Range 0 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ769-DRY
- Zoro # G1604895
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 3.917 in |
Case Depth | 1.449 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Dual Range NCVT with Receptacle Tester Electrical Test Kit (NCVT2PKIT)
- SHIMPO Stroboscope, LCD, 1125 Lux, 3 Hours (DT-326B)
- SCS Metal-In Static Shielding Bag, 8x8, PK100 (30088)
- TAYLOR PRECISION PRODUCTS Heritage Collection 4.25" Dial Thermometer (481BZN)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP305)
- WINTERS St/St. Syphons, Straight, 1/4"X1/4" (SSP535)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM226LF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 100 psi/Kpa (PFQ121)
- WINTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver (PSQ15803)
- WINTERS Compound Gauge, -30 to 0 to 15 psi, 1/4 in MNPT, Black (P3S6001)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L100C4)
- Winters Pressure Gauges