Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver
Mfr # PFQ1269-DRY
Zoro # G1605141
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Range 0 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFQ1269-DRY
- Zoro # G1605141
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 3.89 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 in |
Case Depth | 1.449 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 24" (58-024-1M)
- IFM Transmitter, 0-15psi, 16-32VDC (PX9117)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L60#)
- DEFELSKO Couplant, 4 Oz, PK12 (ULTRASONIC COUPLANT)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM226LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P1S564)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ1203)
- WINTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver (PSQ15803)
- WINTERS Mini Ball Valve, 1.73 in., Lever Handle (SMV532LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1399LF)
- PIC GAUGES Air Gauge, 2", 0/160 psi, 1/8", Glass Lens (101D-208F-GL)
- Winters Pressure Gauges