Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass
Mfr # PWL2720
Zoro # G1936619
original price:
$13.09
9% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Regulators, Down Stream Side of Regulator, High Pressure Side of Cylinder Gases, Other Pressurized Tanks, Welding Tank Regulators or Manifolds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PWL2720
- Zoro # G1936619
- UPC # 628311280081
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Nominal Dial Size | 2 in |
Case Diameter | 2.25 in |
Process Connection Size | 1/4 in |
Case Depth | 1.14 in |
Manufacturer Warranty Length | 5 yr |
Description
Pressure Gauge,2" Dial Size,Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ESD Protection Kit, Field Service, 10 ft (900-056)
- GENERAL Moisture Meter, Pin and Pinless (23NU19)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLP7)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-530)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT (PWL2726)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass (PWL2721)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass (PWL2724)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT (P3S6017)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Black (PPC5074G-SG45)
- WINTERS Tridicator 3 0/75 psi/Kpa 70/320 F/C, Lm (TTD403)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, Number 4 SAE, Stainless Steel, Silver (201L-25XP-SAE4)
- Winters Pressure Gauges