Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black
Mfr # PPC5082-G-SG.
Zoro # G6756253
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Range 0 to 30 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PPC5082-G-SG.
- Zoro # G6756253
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Case Depth | 3.4 in |
Case Diameter | 5.835 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Bolt Circle Diameter | 5.39 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- TAYLOR Taylor Clear-Vu Rain Gauge (2700N)
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC (G17M0215F21000#)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter Yellow, 5PK (GWC-3IN-YELLOW)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Btm (PEM211)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PFQ1552)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver (PFQ2440-DRY-2FF)
- WINTERS Contractor 4.5" 0-300 psi/Kpa 1/4" Btm (PCT326)
- PIC GAUGES Gauge, 4", 0-200 psi, 1/4"LM, 316SS (PRO-301L-404G)
- Winters Pressure Gauges