Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black
Mfr # P3S6009
Zoro # G1604204
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range 0 to 30 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P3S6009
- Zoro # G1604204
- UPC # 628311282108
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Case Diameter | 4.92 in |
Case Depth | 2 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- TAYLOR Digital Thermomtr Instnt (9847N)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI (626-09-GH-P1-E4-S1)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- WINTERS Gauge Adaptor, 1/4 in NPT Female, 2-3/4 in (STP003)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ2436-DRY-2FF)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P9U901431UC)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PFQ149-DRY)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM220LF)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LC)
- Winters Pressure Gauges