Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1 1/2 in Triclamp, Silver
Mfr # PSQ15802
Zoro # G1605595
original price:
$172.99
9% off
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1-1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Accuracy +/-1.50%
- Application Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PSQ15802
- Zoro # G1605595
- UPC # 628311263060
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1-1/2 in NPT |
Gauge Connection Size | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1 1/2 in |
Case Depth | 32.4 mm |
Case Diameter | 63.6 mm |
Description
Pressure Gauge,2-1/2" Dial Size,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Back Conn (25-110-160-psi/kPa)
- FLUKE Digital Compound Gauge, -14 to 0 to 30 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G05)
- AMPROBE Anemometer with Humidity, 60 to 3937 fpm (TMA5)
- LUSTER Luster 1646 Rapitest Spiral Metal Rain Gauge with Stake (1646)
- WINTERS Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Silver (PSQ15806)
- WINTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver (PSQ15803)
- WINTERS Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Silver (PSQ15804)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (P9U901406UC)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM198LF)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black (P3S6079)
- MILLER ELECTRIC Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (GA140-03)
- Winters Pressure Gauges