Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 250 ft H2O, 1/4 in MNPT
Mfr # PAL6086ALT-STAT
Zoro # G7558749
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in NPT
- Gauge Application Altitude
- Range 0 to 230 ft wc
- Accuracy +/-0.50%
- Application Altitude
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PAL6086ALT-STAT
- Zoro # G7558749
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 6 in |
Manufacturer Warranty Length | 5 yr |
Description
Pressure Gauge,6" Dial Size,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter Kit, Display Backlit LCD (IBT6K)
- MILTON INDUSTRIES 1/4" NPT Pressure Gage (1194)
- RADIATION ALERT Dosimeter Radiation Alert (PEN200MR)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, LIQUID FILLED, 0200 PSIBAR (KC301L40200)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1532-DRY)
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Lm (TTD399)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM220LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1206)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ1272-DRY)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"LM, Rem Bez (211D-254F)
- Winters Pressure Gauges