Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM209LF
Zoro # G9756546
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PEM209LF
- Zoro # G9756546
- UPC # 628311202304
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.992" |
Diameter | 2.190" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 2 19/100 in |
Case Depth | 1.161 in |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 in |
Description
Gauge,Pressure,2in.,0 to 15 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT True, RMS Multimeter 3 5/6 (MT-1707)
- J.W. WINCO GN743-18-M27X1.5-A Oil Sight Glass (743-18-M27X1.5-A)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Black (601082AS02L60C4)
- JONES STEPHENS Gas Test Gauge Assembly, 100 PSI (G64100)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM208LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM198LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1399LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ804LF)
- WINTERS Filled Ss/Ss Gauge 4" 300 psi 1/2 Lm (PFP662R1)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 60#)
- Winters Pressure Gauges