Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1322LF
Zoro # G9756984
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1322LF
- Zoro # G9756984
- UPC # 628311202144
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.30" |
Diameter | 1.653" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Case Depth | 1 in |
Case Diameter | 1 653/1000 in |
Description
Gauge,Pressure,1-1/2in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G232)
- PIC GAUGES Tridicator, 2-1/2", 0-200 psi, 70-320 deg F (TRI-RC-254R3.63-G)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT200)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK7)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1299LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1321LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PEM202)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi/Kpa (PFQ807)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM203LF)
- BAKER INSTRUMENTS 421AVND-60 Pressure Gauge, 0-60 PSI (421AVND-60)
- Winters Pressure Gauges