Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver
Mfr # PFQ1226
Zoro # G1604615
original price:
$23.09
9% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-2.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ1226
- Zoro # G1604615
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 1.8 in |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Case Depth | 0.992 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Press Gauge, 2.5", 0-30"WCpsi, 1/4"LM (LP1-254-30)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMK3)
- DWYER INSTRUMENTS Static Pressure Tip, 8In, SS (A-493)
- ZORO SELECT Premium Test Lead Kit, Length 48 In (4WRC9)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PFQ1233)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ908-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3933R1)
- WINTERS Syphon, 80 Carbon Steel (SSP556)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ2487-DRY-2FF)
- BAKER INSTRUMENTS 421AVND-30 Pressure Gauge, 0-30 PSI (421AVND-30)
- Winters Pressure Gauges