Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black
Mfr # PEM1422
Zoro # G1604493
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Media Compatible with Bronze
- Range 0 to 200 psi
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1422
- Zoro # G1604493
- UPC # 628311200072
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Case Depth | 0.975 in |
Nominal Dial Size | 1 1/2 in |
Case Diameter | 1.66 in |
Process Connection Size | 1/8 in |
Description
Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO BE5014 Pink Anti-Static Rbbr Bands, PK210 (BE5014)
- EXTECH Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 300V Safety Rating (MA120)
- WINTERS Economy 1.5" 0-15 psi/Kpa 1/8" Npt Back (PEM1399)
- MONARCH Basic Battery LED Strobe Kit, 30-500,000 (6230-011)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P9U901410UC)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM199LF)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Black (PPC5043R1WBYG)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-200Psi (PFQ806R1)
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P3S6010)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (101D-158M)
- Winters Pressure Gauges