Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM204LF
Zoro # G6117361
original price:
$10.29
5% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM204LF
- Zoro # G6117361
- UPC # 628311202465
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.992" |
Diameter | 2.190" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Case Diameter | 2 19/100 in |
Case Depth | 1.161 in |
Description
Gauge, Pressure, 2 In., 0 to 200 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy +/-3-2-3 Percent, Case Material Steel, Case Color Black, Socket Material Brass, Tube Material Lead Free Phosphor Bronze, Lens Material Polycarbonate, Ring Material Black Steel, Operating Temp. Range -40 Degrees to 150 Degrees F, Characteristics Lead Free Wetted Parts, Friction Bezel Ring, Black Steel Case, CRN Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Fused Test Leas Set (1002-015)
- BOTRON CO Universal Screw-In Snap Kit, PK20 (B9865)
- PIC GAUGES Air Gauge, 2.5", 0/200psi, 1/4"NPT, F Flange (104D-254G)
- SUPCO AC Line Splitter, 15A Max. Input Current (IDVMSPLITTER)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM136LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM202LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM201LF)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver (PFQ900-DRY-25FF)
- WINTERS Economy 2.5" 0-600 psi/Kpa 1/4" Btm (PEM218)
- MEC Dial Dry Pressure Gauge 0-30 psi, Brass Bottom Mount 1/4 in. MNPT, 2 in. Steel Case (MEJ501)
- Winters Pressure Gauges