Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM1410LF
Zoro # G9756826
original price:
$10.55
18% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1410LF
- Zoro # G9756826
- UPC # 628311202380
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 1.850" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Nominal Dial Size | 2 in |
Case Diameter | 2 7/100 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.079 in |
Process Connection Size | 1/4 in |
Description
Gauge,Pressure,2in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Dual Combination Tester, 12VDC (770758)
- FLUKE Type J Probe Extension, Mini, 9.8 ft. (80PJ-EXT)
- EZRED BATTERY LOAD TESTER 1-4 (EZB1100)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG60#)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM1407LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM1403LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1405LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 3/4 in MNPT, Black (PETM217)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM1442LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1441LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Black (PPC5065G-SG45)
- Winters Pressure Gauges