Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ713LF
Zoro # G9756424
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ713LF
- Zoro # G9756424
- UPC # 628311266634
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.173 in |
Case Diameter | 3 917/1000 in |
Process Connection Size | 1/4 in |
Description
Gauge,Pressure,4in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Stauff Fluid Level Gauge With Thermometer 11.25" Length, 10" Bolt Hole (450669)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (Fluke-80PK-1)
- EXTECH Stroboscope, Digital, 100 To 10,000 RPM (461830)
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-7500-color zone)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ712LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ716LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1321LF)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PFQ129-DRY)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT (PCT293)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (PWL2723)
- Winters Pressure Gauges