Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT
Mfr # P3S6088
Zoro # G7558207
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Accuracy +/-0.5%
- Application Boilers
- Gauge Primary Range Units psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # P3S6088
- Zoro # G7558207
- UPC # 628311283143
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 6.342 in |
Case Depth | 2 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 6 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3512)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 3000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA6)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-0211-06 - BLACK STATIC PENS)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT (P3S6085)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT (P3S6089)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P3S6083)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Gray (PFP643WBW)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Black (PPC5043R1WBYG)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- SPEEDAIRE Pressure Guage, 1/4 NPT (F5013700787)
- Winters Pressure Gauges