Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black
Mfr # PPC5086-SG45
Zoro # G6756269
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Range 0 to 200 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PPC5086-SG45
- Zoro # G6756269
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Case Depth | 3.4 in |
Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.39 in |
Case Diameter | 5.835 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Battery Charger (T199610)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254C)
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254Q)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013)
- WINTERS St/St. Syphons, Straight, 1/4"X1/4" (SSP535)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP344)
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT, Silver (PCT334)
- WINTERS Filled Ss/Ss Gauge 4" 160 psi 1/2 Lm (PFP660R1)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1556)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (4FMH5)
- Winters Pressure Gauges