Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black
Mfr # P1S566
Zoro # G1605561
original price:
$25.95
5% off
new price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Commercial, Refrigeration, HVAC/R, Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P1S566
- Zoro # G1605561
- UPC # 628311255270
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Bolt Circle Diameter | 4.1 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 4.03 in |
Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Case Depth | 1.5 in |
Flange Diameter | 4.8 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Bolt Circle Diameter 4.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Dial Thermometer, 1-3/4" (2790)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-300)
- POMONA ELECTRONICS Banana Plug, Red, PK10 (1825-2-G/10P)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 24" (58-024-1M)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P1S564)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P1S567)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-SG45)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (PEM1414)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (PEM219LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM214LF)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Green (4EFH2)
- Winters Pressure Gauges