Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 in wc, 1/4 in MNPT, Black
Mfr # PLP346
Zoro # G1936582
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
- Gauge Application For Natural Gas & Other Gases
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PLP346
- Zoro # G1936582
- UPC # 628311203080
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.625 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.9 in |
Process Connection Size | 1/4 in |
Description
Pressure Gauge, Gauge Type Low Pressure, Dial Size (In.) 2-1/2, Range 0 to 15" WC, Connection Size 1/4" NPT, Connection Location Lower, Graduations 0.2" WC, Accuracy (%) +/-1, Case Material Glass Filled Polysulfone, Case Color Black, Socket Material Brass, Tube Material Beryllium Copper, Lens Material Polycarbonate, Operating Temp. Range (F) -4 Degrees to 140 Degrees , Series 1490A, Manufacturers Warranty Length 1 Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGB8)
- WOHLER Dew Point Indicator (6808)
- LUMENITE Milk Pasteurization Testing System (2DCF1.5M-START)
- SPER SCIENTIFIC Wide Range Pressure Meter (840065)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP343)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT322LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013)
- WINTERS Economy 2" 0-200 psi/Kpa 1/8" Npt Btm (PEM209)
- WINTERS Economy 2" 0-30" Vac/Kpa 1/8" Npt Btm (PEM195)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 10000Psi/Kpa (PFQ813)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- Winters Pressure Gauges