Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 in wc, 1/4 in MNPT, Black
Mfr # PLP303
Zoro # G1937395
original price:
$42.79
5% off
new price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
- Gauge Application For Natural Gas & Other Gases
- Range 0 to 200 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PLP303
- Zoro # G1937395
- UPC # 628311203196
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.625 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.9 in |
Manufacturer Warranty Length | 5 yr |
Description
Low Pressure Gauge, Back,0 to 5 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, CS, 6K psi (NV-CS-1/4-GS-180-FXF)
- CYTIVA WHATMAN Qualitative Fltr Paper, 12.5cm, CFP1, PK100 (1001-125)
- DAVIS INSTRUMENTS Temperature Probe (6470)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L100#)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ907-DRY-25FF)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-150 psi/F (PAM1750)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Yellow (PCC605C-2Y)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3935R1)
- WINTERS Gas Test Gauge 0-100 psi/Kpa (PETG204)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ2288)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-CG)
- Winters Pressure Gauges