Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 3/4 in NPTF, Black
Mfr # PETG205
Zoro # G6631191
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Side
- Connection Size 3/4 in FNPT
- Gauge Application Residential and Commercial Pressure Testing of Natural Gas Air and Water Lines, Suitable for Non-Clogging and Non-Corroding Media
- Includes Bleed Port
- Range 0 to 160 psi/kPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PETG205
- Zoro # G6631191
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4 in FNPT |
Length | 3.660" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Gauge Connection Size | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2.035 in |
Case Depth | 1.1 in |
Description
Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 160, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 1000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 5, Gauge Case Color Black, Calibration Certificate Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1421LF)
- EXTECH Process Calibrator, Current/Voltage, 20V (PRC15)
- IDEAL Clamp Meter, 4 digit LCD, 660 A, 1.4 in (36 mm) Jaw Capacity (61-765GA)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G413)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM199LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P9U901410UC)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (P3S6016)
- WINTERS Pressure Gauge, 0 to 200 in wc, 1/4 in MNPT, Black (PLP346)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ724LF)
- PIC GAUGES Gauge, 6" 0/200psi, 1/4"LM, Back Flange (115D-604G)
- Winters Pressure Gauges