Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM197LF
Zoro # G9756607
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PEM197LF
- Zoro # G9756607
- UPC # 628311202298
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.992" |
Diameter | 2.190" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Nominal Dial Size | 2 in |
Case Diameter | 2 19/100 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Case Depth | 1.161 in |
Description
Gauge,Pressure,2in.,0 to 15 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Sound Level Meter, LCD, 30 to 130 dB Range (407790A)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0448-00)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL300)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM207LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM198LF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 60 psi/Kpa (PFQ164)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT (PFQ2426-DRY-2FF)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 60 psi (PFP823R1)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B5000#)
- Winters Pressure Gauges