Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1408LF
Zoro # G9756844
original price:
$9.49
5% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1408LF
- Zoro # G9756844
- UPC # 628311202212
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 1.850" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2 7/100 in |
Nominal Dial Size | 2 in |
Case Depth | 1.079 in |
Description
Lead-Free Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Nominal Dial Size 2 in, Lens Material Plastic, IP/NEMA Rating IP52, Hazardous Location Rating Not Rated, Compatible Process Media Non-Clogging, Non-Corroding, Potable Water, Sensor Material Phosphor Bronze, Socket Material Lead Free Brass, Sensor Type Bourdon Tube, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/8 in, Panel-Mountable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G380)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PRO-302D-158O-01)
- BACHARACH BACHARACH PCA 25 CO SENSOR (24-0789)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N043N-00)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1425LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1405LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT (PFQ1209)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Gray (P1S419)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBY)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.25.100.L)
- Winters Pressure Gauges